Zoro Homepage

Women's Pants, Taupe, Twill

  • Mfr # TPW1TP

  • Zoro # G415824946


product price: $45.79
/ea

Key Features

Color
Taupe
Gender
Women's
Closure
Button, Zipper
Number of Pockets
9
Includes
Cell Phone Pocket on Right Leg, Concealed Zipper Pocket on Left Leg, Dual-Layered Hip Pockets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPW1TP
Zoro #
G415824946
UPC #
194531902398
Country of Origin
Haiti

Dimensions

Womens Customary Size
10
Inseam Length
32 in
Waist Size - Minimum
33 in
Waist Size - Maximum
34 1/2 in

Details

Item
Women's Pants
Color
Taupe
Gender
Women's
Closure
Button, Zipper
Number of Pockets
9
Includes
Cell Phone Pocket on Right Leg, Concealed Zipper Pocket on Left Leg, Dual-Layered Hip Pockets
Fabric Style
Twill
Features
Concealed Stretch Waistband, Coolcore(R) Technology, Machine Washable
Fabric Blend
13% Cotton, 6% Elastane, 81% Polyester
Leg Hem
Hemmed Leg
Pants Style
Pants

Description

Women's Pants, Number of Pockets 9, Color Taupe, Features Concealed Stretch Waistband, Coolcore(R) Technology, Machine Washable, Includes Cell Phone Pocket on Right Leg, Concealed Zipper Pocket on Left Leg, Dual-Layered Hip Pockets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.