Zoro Homepage

Women's Pants, White

  • Mfr # PP73WH 08 32

  • Zoro # G811895458


product price: $23.49
/ea

Key Features

Color
White
Gender
Women's
Number of Pockets
2
Waist Size - Minimum
26 1/2 in
Womens Customary Size
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PP73WH 08 32
Zoro #
G811895458
UPC #
-
Country of Origin
Mexico

Dimensions

Waist Size - Minimum
26 1/2 in
Womens Customary Size
8
Waist Size - Maximum
27 in
Inseam Length
32 in

Details

Item
Women's Pants
Color
White
Gender
Women's
Number of Pockets
2
Closure
Elastic
Pants Style
Pants
Leg Hem
Hemmed Leg
Fabric Style
Poplin
Fabric Blend
35% Cotton, 65% Polyester
Includes
Pockets
Features
Wrinkle-Resistant

Description

Women's Pants, Number of Pockets 2, Color White, Features Wrinkle-Resistant, Includes Pockets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.