Women's Pants, White
Mfr # PP73WH 10 30
Zoro # G011895371
product price: $23.49
/eaKey Features
Color
White
Gender
Women's
Waist Size - Maximum
28 in
Pants Style
Pants
Closure
Elastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PP73WH 10 30
Zoro #
G011895371
UPC #
-
Country of Origin
Mexico
Dimensions
Waist Size - Maximum
28 in
Womens Customary Size
10
Waist Size - Minimum
27 1/2 in
Inseam Length
30 in
Details
Item
Women's Pants
Color
White
Gender
Women's
Pants Style
Pants
Closure
Elastic
Includes
Pockets
Fabric Style
Poplin
Leg Hem
Hemmed Leg
Fabric Blend
35% Cotton, 65% Polyester
Features
Wrinkle-Resistant
Number of Pockets
2
Description
Women's Pants, Number of Pockets 2, Color White, Features Wrinkle-Resistant, Includes Pockets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.