Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Pants, White

  • Mfr # PP73WH 10 31

  • Zoro # G111895394


product price: $23.49
/ea

Key Features

Color
White
Gender
Women's
Features
Wrinkle-Resistant
Waist Size - Maximum
28 in
Waist Size - Minimum
27 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PP73WH 10 31
Zoro #
G111895394
UPC #
-
Country of Origin
Mexico

Dimensions

Waist Size - Maximum
28 in
Waist Size - Minimum
27 1/2 in
Womens Customary Size
10
Inseam Length
31 in

Details

Item
Women's Pants
Color
White
Gender
Women's
Features
Wrinkle-Resistant
Fabric Blend
35% Cotton, 65% Polyester
Pants Style
Pants
Fabric Style
Poplin
Leg Hem
Hemmed Leg
Closure
Elastic
Number of Pockets
2
Includes
Pockets

Description

Women's Pants, Number of Pockets 2, Color White, Features Wrinkle-Resistant, Includes Pockets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.