Zoro Homepage

Women's Pants, White

  • Mfr # PP73WH 14 26

  • Zoro # G011895494


product price: $23.49
/ea

Key Features

Color
White
Gender
Women's
Womens Customary Size
14
Features
Wrinkle-Resistant
Fabric Style
Poplin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PP73WH 14 26
Zoro #
G011895494
UPC #
-
Country of Origin
Mexico

Dimensions

Womens Customary Size
14
Waist Size - Minimum
30 in
Waist Size - Maximum
31 in
Inseam Length
26 in

Details

Item
Women's Pants
Color
White
Gender
Women's
Features
Wrinkle-Resistant
Fabric Style
Poplin
Leg Hem
Hemmed Leg
Pants Style
Pants
Fabric Blend
35% Cotton, 65% Polyester
Closure
Elastic
Includes
Pockets
Number of Pockets
2

Description

Women's Pants, Number of Pockets 2, Color White, Features Wrinkle-Resistant, Includes Pockets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.