Women's Pants, White
Mfr # PP73WH 18 28
Zoro # G011895630
product price: $23.49
/eaKey Features
Color
White
Gender
Women's
Leg Hem
Hemmed Leg
Waist Size - Minimum
33 in
Fabric Style
Poplin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PP73WH 18 28
Zoro #
G011895630
UPC #
-
Country of Origin
Mexico
Dimensions
Waist Size - Minimum
33 in
Waist Size - Maximum
34 1/2 in
Womens Customary Size
18
Inseam Length
28 in
Details
Item
Women's Pants
Color
White
Gender
Women's
Leg Hem
Hemmed Leg
Fabric Style
Poplin
Pants Style
Pants
Closure
Elastic
Includes
Pockets
Fabric Blend
35% Cotton, 65% Polyester
Number of Pockets
2
Features
Wrinkle-Resistant
Description
Women's Pants, Number of Pockets 2, Color White, Features Wrinkle-Resistant, Includes Pockets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.