Women's Pants, White
Mfr # PP73WH 18 29
Zoro # G611895559
product price: $23.49
/eaKey Features
Color
White
Gender
Women's
Number of Pockets
2
Womens Customary Size
18
Pants Style
Pants
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PP73WH 18 29
Zoro #
G611895559
UPC #
-
Country of Origin
Mexico
Dimensions
Womens Customary Size
18
Waist Size - Maximum
34 1/2 in
Inseam Length
29 in
Waist Size - Minimum
33 in
Details
Item
Women's Pants
Color
White
Gender
Women's
Number of Pockets
2
Pants Style
Pants
Includes
Pockets
Fabric Style
Poplin
Fabric Blend
35% Cotton, 65% Polyester
Closure
Elastic
Leg Hem
Hemmed Leg
Features
Wrinkle-Resistant
Description
Women's Pants, Number of Pockets 2, Color White, Features Wrinkle-Resistant, Includes Pockets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.