Zoro Homepage

Women's Pants, White

  • Mfr # PP73WH 20 30

  • Zoro # G611895412


product price: $23.69
/ea

Key Features

Color
White
Gender
Women's
Womens Customary Size
20
Number of Pockets
2
Fabric Blend
35% Cotton, 65% Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PP73WH 20 30
Zoro #
G611895412
UPC #
-
Country of Origin
Mexico

Dimensions

Womens Customary Size
20
Inseam Length
30 in
Waist Size - Maximum
36 1/2 in
Waist Size - Minimum
35 in

Details

Item
Women's Pants
Color
White
Gender
Women's
Number of Pockets
2
Fabric Blend
35% Cotton, 65% Polyester
Leg Hem
Hemmed Leg
Fabric Style
Poplin
Closure
Elastic
Features
Wrinkle-Resistant
Pants Style
Pants
Includes
Pockets

Description

Women's Pants, Number of Pockets 2, Color White, Features Wrinkle-Resistant, Includes Pockets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.