Zoro Homepage

Women's Pants, White

  • Mfr # PP73WH 28 28

  • Zoro # G011895319


product price: $23.69
/ea

Key Features

Color
White
Gender
Women's
Womens Customary Size
28
Inseam Length
28 in
Features
Wrinkle-Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PP73WH 28 28
Zoro #
G011895319
UPC #
-
Country of Origin
Mexico

Dimensions

Womens Customary Size
28
Inseam Length
28 in
Waist Size - Minimum
43 in
Waist Size - Maximum
44 1/2 in

Details

Item
Women's Pants
Color
White
Gender
Women's
Features
Wrinkle-Resistant
Fabric Style
Poplin
Includes
Pockets
Leg Hem
Hemmed Leg
Number of Pockets
2
Closure
Elastic
Fabric Blend
35% Cotton, 65% Polyester
Pants Style
Pants

Description

Women's Pants, Number of Pockets 2, Color White, Features Wrinkle-Resistant, Includes Pockets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.