Women's Short Sleeve Polo, Polyester, Button, 0 Pocket(s), White, L
Mfr # SK91WH SS L
Zoro # G1590998
product price: $27.75
/eaKey Features
Size
L
Color
White
Material
Polyester
Fabric Weight
5.3 oz/sq yd
Fit
Relaxed Fit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SK91WH SS L
Zoro #
G1590998
UPC #
763303292892
Country of Origin
Multiple
Dimensions
Size
L
Sleeve Length
8 3/8 in
Length
Regular
Fits Chest Size
39 1/2 in to 42 1/2 in
Size-Body Type
Regular
Minimum Chest Size
39 1/2 in
Maximum Chest Size
42 1/2 in
Description
Short Sleeve Polo, Gender Women's, Style Polo, Material Polyester, Fabric Weight 5.3 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 0, Fit Relaxed Fit, Color White, Sleeve Type Short, Sleeve Length 8 3/8 in, Size L, Maximum Chest Size 42 1/2 in, Minimum Chest Size 39 1/2 in, Length Regular, Size-Body Type Regular, Cleaning and Care Instructions Home Wash, Industrial Laundry: Heavy Soil, Industrial Laundry: Light Soil, Collar Style V-Neck
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.