Women's Short Sleeve Polo, Polyester, Button Fronts, 0 Pocket(s), Gray, S
Mfr # SK97CH SS S
Zoro # G7507191
product price: $23.49
/eaKey Features
Size
S
Color
Gray
Material
Polyester
Fabric Weight
4.5 oz/sq yd
Fit
Relaxed Fit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SK97CH SS S
Zoro #
G7507191
UPC #
00036394933112
Country of Origin
Multiple
Dimensions
Size
S
Sleeve Length
7 1/2 in
Length
25 in
Fits Chest Size
35 in to 37 in
Maximum Chest Size
37 in
Size-Body Type
Regular
Minimum Chest Size
35 in
Description
Short Sleeve Polo, Gender Women's, Style Polo, Material Polyester, Fabric Weight 4.5 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 0, Fit Relaxed Fit, Color Gray, Sleeve Type Short, Sleeve Length 7 1/2 in, Size S, Maximum Chest Size 37 in, Minimum Chest Size 35 in, Length 25 in, Size-Body Type Regular, Cleaning and Care Instructions Home Wash, Industrial Laundry: Light Soil, Collar Style Rib Knit, Features Lightweight, Straight Hem, Moisture-Wicking Yes, Series Flex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.