Women's Short Sleeve Polo, Polyester, Button Fronts, 2 Pocket(s), Gray, 3XL
Mfr # SK7TCH SS 3XL
Zoro # G703481004
product price: $30.15
/eaKey Features
Size
3XL
Color
Gray
Material
Polyester
Fabric Weight
4.5 oz/sq yd
Fit
Relaxed Fit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SK7TCH SS 3XL
Zoro #
G703481004
UPC #
-
Country of Origin
Multiple
Dimensions
Size
3XL
Sleeve Length
8 3/4 in
Maximum Neck Size
19 in
Length
30 1/8 in
Maximum Chest Size
49 in
Minimum Chest Size
52 in
Size-Body Type
Regular
Details
Item
Short Sleeve Polo
Color
Gray
Material
Polyester
Fabric Weight
4.5 oz/sq yd
Fit
Relaxed Fit
Pockets
2
Gender
Women's
Closure Type
Button Fronts
Front Closure Type
Buttons
Number of Outside Pockets
2
Series
SK7T
Style
Polo
Type
Polo
Description
Short Sleeve Polo, Gender Women's, Style Polo, Material Polyester, Fabric Weight 4.5 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Relaxed Fit, Color Gray, Sleeve Type Short, Sleeve Length 8 3/4 in, Size 3XL, Maximum Neck Size 19 in, Maximum Chest Size 49 in, Minimum Chest Size 52 in, Length 30 1/8 in, Size-Body Type Regular, Series SK7T
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.