Women's Short Sleeve Polo, Polyester, Button Fronts, 2 Pocket(s), Gray, M
Mfr # SK7TCH SS M
Zoro # G903480982
product price: $30.15
/eaKey Features
Size
M
Color
Gray
Material
Polyester
Fabric Weight
4.5 oz/sq yd
Fit
Relaxed Fit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SK7TCH SS M
Zoro #
G903480982
UPC #
-
Country of Origin
Multiple
Dimensions
Size
M
Sleeve Length
7 3/4 in
Size-Body Type
Regular
Maximum Neck Size
16 1/2 in
Minimum Chest Size
42 in
Maximum Chest Size
39 in
Length
26 5/8 in
Details
Item
Short Sleeve Polo
Color
Gray
Material
Polyester
Fabric Weight
4.5 oz/sq yd
Fit
Relaxed Fit
Pockets
2
Gender
Women's
Closure Type
Button Fronts
Style
Polo
Front Closure Type
Buttons
Number of Outside Pockets
2
Series
SK7T
Type
Polo
Description
Short Sleeve Polo, Gender Women's, Style Polo, Material Polyester, Fabric Weight 4.5 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Relaxed Fit, Color Gray, Sleeve Type Short, Sleeve Length 7 3/4 in, Size M, Maximum Neck Size 16 1/2 in, Maximum Chest Size 39 in, Minimum Chest Size 42 in, Length 26 5/8 in, Size-Body Type Regular, Series SK7T
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.