Women's Short Sleeve Poplin Dress, 80% Polyester/20% Combed Cotton, Light Blue, Xl
Mfr # DP23LB SS XL
Zoro # G1035837
product price: $29.99
/eaKey Features
Color
Light Blue
Material
80% Polyester/20% Combed Cotton
Features
Performance Blend Poplin Fabric; Pre-Cure Durable Press Finish; Eight Buttons Closure; One-piece, Lined, Notched Lapel Collar; Two Lower Pockets
Sleeve Length
Short Sleeve
Style
Dress
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DP23LB SS XL
Zoro #
G1035837
UPC #
036394655939
Country of Origin
Honduras
Dimensions
Size
Xl
Sleeve Length
Short Sleeve
Details
Item
Women's Short Sleeve Poplin Dress
Color
Light Blue
Material
80% Polyester/20% Combed Cotton
Features
Performance Blend Poplin Fabric; Pre-Cure Durable Press Finish; Eight Buttons Closure; One-piece, Lined, Notched Lapel Collar; Two Lower Pockets
Style
Dress
Description
Wmns Ltblue Dress 80/20 Poplin S/Sl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.