Women's Short Sleeve Shirt, Cotton/Polyester, Button Fronts, 1 Pocket(s), Gray, XS
Mfr # SR5TGY SS 04
Zoro # G303480124
product price: $60.29
/eaKey Features
Size
XS
Color
Gray
Material
Cotton/Polyester
Fabric Weight
4.25 oz/sq yd
Fit
Dress Shirt Fit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SR5TGY SS 04
Zoro #
G303480124
UPC #
-
Country of Origin
Honduras
Dimensions
Size
XS
Sleeve Length
17 3/8 in
Maximum Chest Size
41 in
Size-Body Type
Regular
Maximum Neck Size
13 3/4 in
Length
27 3/8 in
Minimum Chest Size
38 in
Details
Item
Short Sleeve Shirt
Color
Gray
Material
Cotton/Polyester
Fabric Weight
4.25 oz/sq yd
Fit
Dress Shirt Fit
Pockets
1
Gender
Women's
Closure Type
Button Fronts
Front Closure Type
Buttons
Number of Outside Pockets
1
Series
SR5T
Style
Work Shirt
Type
Collared Work Shirt
Description
Short Sleeve Shirt, Gender Women's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Dress Shirt Fit, Color Gray, Sleeve Type Short, Sleeve Length 17 3/8 in, Size XS, Maximum Neck Size 13 3/4 in, Maximum Chest Size 41 in, Minimum Chest Size 38 in, Length 27 3/8 in, Size-Body Type Regular, Series SR5T
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.