
Women's Short Sleeve Work Shirt, Cotton/Polyester, Button Fronts, 0 Pocket(s), Light Blue, XL
Mfr # SP81LB SS 20
Zoro # G1360138
product price: $23.49
/eaKey Features
Material
Cotton/Polyester
Fabric Weight
4.25 oz/sq yd
Fit
Dress Shirt Fit
Pockets
0
Features
Stain Release, Wickability
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SP81LB SS 20
Zoro #
G1360138
UPC #
883248463949
Country of Origin
Multiple
Dimensions
Size
XL
Length
28 7/8 in
Size-Body Type
Regular
Maximum Neck Size
17 3/4 in
Maximum Chest Size
44 1/2 in
Minimum Chest Size
43 1/2 in
Womens Size
20
Details
Item
Short Sleeve Work Shirt
Color
Light Blue
Material
Cotton/Polyester
Fabric Weight
4.25 oz/sq yd
Fit
Dress Shirt Fit
Pockets
0
Features
Stain Release, Wickability
Gender
Women's
Closure Type
Button Fronts
Style
Dress
Type
Collared Work Shirt
Number of Outside Pockets
0
Series
SP81
Front Closure Type
Buttons
Moisture-Wicking
Yes
Collar Style
Lined and Banded
Cleaning and Care Instructions
Industrial Laundry
Description
Wms Ss Button Down Poplin Shirt-Lb, Gender Women's, Style Dress, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 0, Fit Dress Shirt Fit, Color Light Blue, Sleeve Type Short, Size XL, Maximum Neck Size 17 3/4 in, Maximum Chest Size 44 1/2 in, Minimum Chest Size 43 1/2 in, Length 28 7/8 in, Size-Body Type Regular, Cleaning and Care Instructions Industrial Laundry, Collar Style Lined and Banded, Features Stain Release, Wickability
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.