Zoro Homepage

Women's Short Sleeve Work Shirt, Cotton/Polyester, Button Fronts, 0 Pocket(s), Navy, S

  • Mfr # SP81NV SS 8

  • Zoro # G1360810


product price: $24.15
/ea

Key Features

Size
S
Material
Cotton/Polyester
Fabric Weight
4.25 oz/sq yd
Fit
Dress Shirt Fit
Pockets
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP81NV SS 8
Zoro #
G1360810
UPC #
883248463994
Country of Origin
Honduras

Dimensions

Size
S
Sleeve Length
17 7/8 in
Length
27 3/4 in
Size-Body Type
Regular
Maximum Chest Size
35 in
Maximum Neck Size
14 3/4 in
Minimum Chest Size
34 1/2 in
Womens Size
8

Description

Wms Ss Button Down Poplin Shirt-Nv, Gender Women's, Style Dress, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 0, Fit Dress Shirt Fit, Color Navy, Sleeve Type Short, Sleeve Length 17 7/8 in, Size S, Maximum Neck Size 14 3/4 in, Maximum Chest Size 35 in, Minimum Chest Size 34 1/2 in, Length 27 3/4 in, Size-Body Type Regular, Cleaning and Care Instructions Industrial Laundry, Collar Style Lined and Banded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.