Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Short Sleeve Work Shirt, Cotton/Polyester, Button Fronts, 0 Pocket(s), Red, M

  • Mfr # SP81RD SS 10

  • Zoro # G1361459


product price: $23.49
/ea

Key Features

Size
M
Material
Cotton/Polyester
Fabric Weight
4.25 oz/sq yd
Fit
Dress Shirt Fit
Pockets
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP81RD SS 10
Zoro #
G1361459
UPC #
883248464236
Country of Origin
Honduras

Dimensions

Size
M
Sleeve Length
18 in
Length
28 in
Maximum Neck Size
15 1/4 in
Size-Body Type
Regular
Maximum Chest Size
36 in
Minimum Chest Size
35 1/2 in
Womens Size
10

Details

Item
Short Sleeve Work Shirt
Color
Red
Material
Cotton/Polyester
Fabric Weight
4.25 oz/sq yd
Fit
Dress Shirt Fit
Pockets
0
Features
Stain Release, Wickability
Gender
Women's
Closure Type
Button Fronts
Type
Collared Work Shirt
Style
Dress
Number of Outside Pockets
0
Cleaning and Care Instructions
Industrial Laundry
Front Closure Type
Buttons
Series
SP81
Moisture-Wicking
Yes
Collar Style
Lined and Banded

Description

Wms Ss Button Down Poplin Shirt-Rd, Gender Women's, Style Dress, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 0, Fit Dress Shirt Fit, Color Red, Sleeve Type Short, Sleeve Length 18 in, Size M, Maximum Neck Size 15 1/4 in, Maximum Chest Size 36 in, Minimum Chest Size 35 1/2 in, Length 28 in, Size-Body Type Regular, Cleaning and Care Instructions Industrial Laundry, Collar Style Lined and Banded, Features Stain Release, Wickability

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.