Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Short Sleeve Work Shirt, Cotton/Polyester, Button Fronts, 0 Pocket(s), Tan, L

  • Mfr # SP81KH SS 16

  • Zoro # G1360016


product price: $23.49
/ea

Key Features

Size
L
Material
Cotton/Polyester
Fabric Weight
4.25 oz/sq yd
Fit
Dress Shirt Fit
Pockets
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP81KH SS 16
Zoro #
G1360016
UPC #
883248463819
Country of Origin
Honduras

Dimensions

Size
L
Sleeve Length
19 in
Length
28 1/2 in
Size-Body Type
Regular
Maximum Neck Size
16 3/4 in
Minimum Chest Size
39 1/2 in
Maximum Chest Size
40 1/2 in
Womens Size
16

Details

Item
Short Sleeve Work Shirt
Color
Tan
Material
Cotton/Polyester
Fabric Weight
4.25 oz/sq yd
Fit
Dress Shirt Fit
Pockets
0
Features
Stain Release, Wickability
Gender
Women's
Closure Type
Button Fronts
Type
Collared Work Shirt
Style
Dress
Number of Outside Pockets
0
Front Closure Type
Buttons
Series
SP81
Moisture-Wicking
Yes
Collar Style
Lined and Banded
Cleaning and Care Instructions
Industrial Laundry

Description

Wms Ss Button Down Poplin Shirt-Kh, Gender Women's, Style Dress, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 0, Fit Dress Shirt Fit, Color Tan, Sleeve Type Short, Sleeve Length 19 in, Size L, Maximum Neck Size 16 3/4 in, Maximum Chest Size 40 1/2 in, Minimum Chest Size 39 1/2 in, Length 28 1/2 in, Size-Body Type Regular, Cleaning and Care Instructions Industrial Laundry, Collar Style Lined and Banded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.