Zoro Homepage

Women's Short Sleeve Work Shirt, Cotton/Polyester, Button Fronts, 2 Pocket(s), Petrol Blue, L

  • Mfr # SP23MB SS L

  • Zoro # G3149329


product price: $19.49
/ea

Key Features

Size
L
Material
Cotton/Polyester
Fabric Weight
4.25 oz/sq yd
Fit
Regular Fit
Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP23MB SS L
Zoro #
G3149329
UPC #
883248021255
Country of Origin
Honduras

Dimensions

Size
L
Sleeve Length
9 1/4 in
Length
27 3/8 in
Minimum Chest Size
38 in
Minimum Neck Size
15 5/8 in
Maximum Chest Size
40 1/2 in
Maximum Neck Size
16 1/2 in
Size-Body Type
Regular

Description

Female S/S Prl Blu Workshirt 65/35,L, Gender Women's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Regular Fit, Color Petrol Blue, Sleeve Type Short, Sleeve Length 9 1/4 in, Size L, Minimum Neck Size 15 5/8 in, Maximum Neck Size 16 1/2 in, Maximum Chest Size 40 1/2 in, Minimum Chest Size 38 in, Length 27 3/8 in, Size-Body Type Regular, Application Industrial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.