Zoro Homepage

Women's Short Sleeve Work Shirt, Cotton/Polyester, Button Fronts, 2 Pocket(s), White, 3XL

  • Mfr # SP23WH SS 3XL

  • Zoro # G1355475


product price: $19.49
/ea

Key Features

Size
3XL
Material
Cotton/Polyester
Fabric Weight
4.25 oz/sq yd
Fit
Regular Fit
Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP23WH SS 3XL
Zoro #
G1355475
UPC #
036394868858
Country of Origin
Honduras

Dimensions

Size
3XL
Sleeve Length
10 in
Length
28 1/2 in
Minimum Chest Size
49 1/2 in
Minimum Neck Size
17 5/8 in
Maximum Neck Size
18 1/2 in
Maximum Chest Size
52 1/2 in
Size-Body Type
Regular

Details

Item
Short Sleeve Work Shirt
Color
White
Material
Cotton/Polyester
Fabric Weight
4.25 oz/sq yd
Fit
Regular Fit
Pockets
2
Features
Bartacked Pencil Stall on Left Pocket, Gripper At Neck, Squared Buttom Hem
Gender
Women's
Closure Type
Button Fronts
Style
Work Shirt
Type
Collared Work Shirt
Number of Outside Pockets
2
Application
Industrial
Series
SP23
Moisture-Wicking
Yes
Cleaning and Care Instructions
Home Wash, Industrial Laundry: Light Soil
Collar Style
Two Piece
Pocket Locations
Left Chest, Right Chest
Front Closure Type
Buttons

Description

Female S/S White Workshirt 65/35,3XL, Gender Women's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Regular Fit, Color White, Sleeve Type Short, Sleeve Length 10 in, Size 3XL, Minimum Neck Size 17 5/8 in, Maximum Neck Size 18 1/2 in, Maximum Chest Size 52 1/2 in, Minimum Chest Size 49 1/2 in, Length 28 1/2 in, Size-Body Type Regular, Application Industrial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.