Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Short Sleeve Work Shirt, Cotton/Polyester, Snap, 0 Pocket(s), White, XL

  • Mfr # SP25WH SS XL

  • Zoro # G3150196


product price: $18.29
/ea

Key Features

Size
XL
Material
Cotton/Polyester
Fabric Weight
4.25 oz/sq yd
Fit
Regular Fit
Pockets
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP25WH SS XL
Zoro #
G3150196
UPC #
883248287699
Country of Origin
Honduras

Dimensions

Size
XL
Sleeve Length
9 1/2 in
Length
28 1/2 in
Maximum Neck Size
17 1/2 in
Size-Body Type
Regular
Maximum Chest Size
44 1/2 in
Minimum Neck Size
16 5/8 in
Minimum Chest Size
41 1/2 in

Details

Item
Short Sleeve Work Shirt
Color
White
Material
Cotton/Polyester
Fabric Weight
4.25 oz/sq yd
Fit
Regular Fit
Pockets
0
Features
Touchtex(TM) Technology With Superior Color Retention
Gender
Women's
Closure Type
Snap
Style
Work Shirt
Type
Short
Number of Outside Pockets
0
Application
Industrial
Moisture-Wicking
Yes
Collar Style
Two Piece
Series
SP25
Cleaning and Care Instructions
Home Wash, Industrial Laundry: Light Soil
Front Closure Type
Snap

Description

Wmns White Shirt 65/35 Poplin S/Slv,XL, Gender Women's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Snap, Number of Outside Pockets 0, Fit Regular Fit, Color White, Sleeve Type Short, Sleeve Length 9 1/2 in, Size XL, Minimum Neck Size 16 5/8 in, Maximum Neck Size 17 1/2 in, Maximum Chest Size 44 1/2 in, Minimum Chest Size 41 1/2 in, Length 28 1/2 in, Size-Body Type Regular, Application Industrial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.