Women's Wns Plain Front Cotton Casual Pant, 12, Navy, Cotton

  • Mfr # PC45NV 12 34U

  • Zoro # G008104639


product price: $35.09
/ea

Key Features

Color
Navy
Material
Cotton
Gender
Women's
Inseam
34 Unhemmed
Fabric Weight
7.5 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC45NV 12 34U
Zoro #
G008104639
UPC #
883248428337
Country of Origin
Mexico

Dimensions

Size
12

Details

Item
Wns Plain Front Cotton Casual Pant
Color
Navy
Material
Cotton
Gender
Women's
Inseam
34 Unhemmed
Fabric Weight
7.5 oz
Number of Outside Pockets
3
Garment Style
Casual Pant
Pockets
3

Description

Casual Pant,Womens,Plain Front,12X34U

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.