Women's Wns Plain Front Cotton Casual Pant, 16, Navy, Cotton

  • Mfr # PC45NV 16 34U

  • Zoro # G008104660


product price: $35.09
/ea

Key Features

Color
Navy
Material
Cotton
Gender
Women's
Inseam
34 Unhemmed
Fabric Weight
7.5 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC45NV 16 34U
Zoro #
G008104660
UPC #
883248951538
Country of Origin
Mexico

Dimensions

Size
16

Details

Item
Wns Plain Front Cotton Casual Pant
Color
Navy
Material
Cotton
Gender
Women's
Inseam
34 Unhemmed
Fabric Weight
7.5 oz
Pockets
3
Number of Outside Pockets
3
Garment Style
Casual Pant

Description

Casual Pant,Womens,Plain Front,16X34U

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.