Zoro Homepage

Women's Wns Plain Front Cotton Casual Pant, 6, Black, Cotton

  • Mfr # PC45BK 06 30

  • Zoro # G1300306


product price: $34.89
/ea

Key Features

Material
Cotton
Gender
Women's
Fabric Weight
7.5 oz
Series
PC45
Pockets
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC45BK 06 30
Zoro #
G1300306
UPC #
763303959672
Country of Origin
Mexico

Dimensions

Size
6
Womens Size
6
Tag Size
36 x 30
Minimum Waist Size
35 in
Maximum Waist Size
36 in

Details

Item
Wns Plain Front Cotton Casual Pant
Color
Black
Material
Cotton
Gender
Women's
Inseam
30 in
Fabric Weight
7.5 oz
Series
PC45
Pockets
3
Features
Mechanical Stretch for Comfort, Requires Minimum Ironing, Wrinkle Resistant
Garment Style
Casual Pant
Number of Outside Pockets
3
Ankle Type
Open
Leg Fit
Straight Leg
Fit
Straight Leg
Waist Closure
Buttons
Fly Closure Type
Zipper
Insulated for Cold Conditions
No
Cleaning and Care Instructions
Home Wash, Industrial Wash, Light Soil

Description

Wns Plain Front Cotton Casual Pant, Garment Type Pants, Insulated for Cold Conditions No, Gender Women's, Material Cotton, Fabric Weight 7.5 oz, Includes Lining No, Style Casual Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Straight Leg, Leg Fit Straight Leg, Number of Outside Pockets 3, Color Black, Inseam 30 in, Maximum Waist Size 36 in, Size S, Ankle Type Open, Cleaning and Care Instructions Home Wash, Industrial Wash, Light Soil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.