Shop RED KAP
See all product information
Create Account
Women's Women's Dura-Kap Industrial Pant, 10, Charcoal, Cotton/Polyester
- Mfr # PT21CH 10 28
- Zoro # G1313667
product price:Â
$
28.55
/ea
Key Features
Material
Cotton/Polyester
Gender
Women's
Fabric Weight
7.5 oz
Series
PT21
Closure Type
Zipper/Button
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PT21CH 10 28
- Zoro #
- G1313667
- UPC #
- 763086900953
- Country of Origin
- Mexico
Dimensions
- Size
- 10
- Maximum Waist Size
- 31 in
- Womens Size
- 10
- Tag Size
- 31 x 28
- Minimum Waist Size
- 30 in
- Fits Chest Size
- Touchtex Technology, Wrinkle Resistant
- Bottle Size
- M
- Size - Alpha
- M
Description
Wns Industrial Work Pant, Garment Type Pants, Insulated for Cold Conditions No, Gender Women's, Material Cotton/Polyester, Fabric Weight 7.5 oz, Includes Lining No, Style Industrial Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Charcoal, Inseam 28 in, Maximum Waist Size 31 in, Size M, Application Industrial, Cleaning and Care Instructions Industrial Wash, Features Touchtex Technology, Wrinkle Resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.