Women's Women's Dura-Kap Industrial Pant, 12, Khaki, Cotton/Polyester

  • Mfr # PT21KH 12 28

  • Zoro # G1314069


product price:  $28.55
/ea

Key Features

Material
Cotton/Polyester
Gender
Women's
Fabric Weight
7.5 oz
Series
PT21
Features
Touchtex Technology, Wrinkle Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT21KH 12 28
Zoro #
G1314069
UPC #
763086902124
Country of Origin
Mexico

Dimensions

Size
12
Tag Size
32 1/2 x 28
Womens Size
12
Maximum Waist Size
32 1/2 in
Minimum Waist Size
31 in

Details

Item
Women's Dura-Kap Industrial Pant
Color
Khaki
Material
Cotton/Polyester
Gender
Women's
Inseam
28 in
Fabric Weight
7.5 oz
Series
PT21
Features
Touchtex Technology, Wrinkle Resistant
Application
Industrial
Closure Type
Zipper/Button
Pockets
4
Number of Outside Pockets
4
Garment Style
Women's Pants
Style
Industrial Pants
Cleaning and Care Instructions
Industrial Wash
Waist Closure
Buttons
Fit
Easy Fit
Insulated for Cold Conditions
No
Leg Fit
Straight Leg
Fly Closure Type
Zipper

Description

Wns Industrial Work Pant, Garment Type Pants, Insulated for Cold Conditions No, Gender Women's, Material Cotton/Polyester, Fabric Weight 7.5 oz, Includes Lining No, Style Industrial Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Khaki, Inseam 28 in, Maximum Waist Size 32 1/2 in, Size M, Application Industrial, Cleaning and Care Instructions Industrial Wash, Features Touchtex Technology, Wrinkle Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.