Women's Women's Dura-Kap Industrial Pant, 20, Navy, Cotton/Polyester

  • Mfr # PT21NV 20 28

  • Zoro # G1314209


product price:  $27.19
/ea

Key Features

Material
Cotton/Polyester
Gender
Women's
Fabric Weight
7.5 oz
Series
PT21
Application
Industrial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PT21NV 20 28
Zoro #
G1314209
UPC #
763086903565
Country of Origin
Mexico

Dimensions

Size
20
Maximum Waist Size
39 1/2 in
Womens Size
20
Minimum Waist Size
37 1/2 in
Tag Size
39 1/2 x 28

Details

Item
Women's Dura-Kap Industrial Pant
Color
Navy
Material
Cotton/Polyester
Gender
Women's
Inseam
28 in
Fabric Weight
7.5 oz
Series
PT21
Application
Industrial
Closure Type
Zipper/Button
Features
Touchtex Technology, Wrinkle Resistant
Pockets
4
Garment Style
Women's Pants
Number of Outside Pockets
4
Style
Industrial Pants
Leg Fit
Straight Leg
Fit
Easy Fit
Fly Closure Type
Zipper
Waist Closure
Buttons
Cleaning and Care Instructions
Industrial Wash
Insulated for Cold Conditions
No

Description

Wns Industrial Work Pant, Garment Type Pants, Insulated for Cold Conditions No, Gender Women's, Material Cotton/Polyester, Fabric Weight 7.5 oz, Includes Lining No, Style Industrial Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Navy, Inseam 28 in, Maximum Waist Size 39 1/2 in, Size XL, Application Industrial, Cleaning and Care Instructions Industrial Wash, Features Touchtex Technology, Wrinkle Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.