Women's Women's Dura-Kap Industrial Pant, 22, Khaki, Cotton/Polyester

  • Mfr # PT21KH 22 28

  • Zoro # G1314111


product price:  $27.19
/ea

Key Features

Material
Cotton/Polyester
Gender
Women's
Fabric Weight
7.5 oz
Series
PT21
Pockets
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PT21KH 22 28
Zoro #
G1314111
UPC #
763086902575
Country of Origin
Mexico

Dimensions

Size
22
Maximum Waist Size
41 1/2 in
Minimum Waist Size
39 1/2 in
Tag Size
41 1/2 x 28
Womens Size
22

Details

Item
Women's Dura-Kap Industrial Pant
Color
Khaki
Material
Cotton/Polyester
Gender
Women's
Inseam
28 in
Fabric Weight
7.5 oz
Series
PT21
Pockets
4
Features
Touchtex Technology, Wrinkle Resistant
Application
Industrial
Closure Type
Zipper/Button
Garment Style
Women's Pants
Style
Industrial Pants
Number of Outside Pockets
4
Leg Fit
Straight Leg
Fly Closure Type
Zipper
Cleaning and Care Instructions
Industrial Wash
Insulated for Cold Conditions
No
Fit
Easy Fit
Waist Closure
Buttons

Description

Wns Industrial Work Pant, Garment Type Pants, Insulated for Cold Conditions No, Gender Women's, Material Cotton/Polyester, Fabric Weight 7.5 oz, Includes Lining No, Style Industrial Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Khaki, Inseam 28 in, Maximum Waist Size 41 1/2 in, Size 2XL, Application Industrial, Cleaning and Care Instructions Industrial Wash, Features Touchtex Technology, Wrinkle Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.