Women's Women's Dura-Kap Industrial Pant, 4, Charcoal, Cotton/Polyester

  • Mfr # PT21CH 04 28

  • Zoro # G1313579


product price:  $27.19
/ea

Key Features

Material
Cotton/Polyester
Gender
Women's
Fabric Weight
7.5 oz
Series
PT21
Closure Type
Zipper/Button
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT21CH 04 28
Zoro #
G1313579
UPC #
763086900687
Country of Origin
Mexico

Dimensions

Size
4
Minimum Waist Size
27 in
Womens Size
4
Tag Size
28 x 28
Maximum Waist Size
28 in

Details

Item
Women's Dura-Kap Industrial Pant
Color
Charcoal
Material
Cotton/Polyester
Gender
Women's
Inseam
28 in
Fabric Weight
7.5 oz
Series
PT21
Closure Type
Zipper/Button
Pockets
4
Features
Touchtex Technology, Wrinkle Resistant
Application
Industrial
Number of Outside Pockets
4
Style
Industrial Pants
Garment Style
Women's Pants
Insulated for Cold Conditions
No
Fit
Easy Fit
Fly Closure Type
Zipper
Cleaning and Care Instructions
Industrial Wash
Waist Closure
Buttons
Leg Fit
Straight Leg

Description

Wns Industrial Work Pant, Garment Type Pants, Insulated for Cold Conditions No, Gender Women's, Material Cotton/Polyester, Fabric Weight 7.5 oz, Includes Lining No, Style Industrial Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Charcoal, Inseam 28 in, Maximum Waist Size 28 in, Size XS, Application Industrial, Cleaning and Care Instructions Industrial Wash, Features Touchtex Technology, Wrinkle Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.