
Women's Women's Dura-Kap Industrial Pant, 6, Navy, Cotton/Polyester
Mfr # PT21NV 06 28
Zoro # G1314157
product price:Â $28.55
/eaKey Features
Material
Cotton/Polyester
Gender
Women's
Fabric Weight
7.5 oz
Series
PT21
Application
Industrial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PT21NV 06 28
Zoro #
G1314157
UPC #
763086902933
Country of Origin
Mexico
Dimensions
Size
6
Tag Size
29 x28
Minimum Waist Size
28 in
Womens Size
6
Maximum Waist Size
29 in
Description
Wns Industrial Work Pant, Garment Type Pants, Insulated for Cold Conditions No, Gender Women's, Material Cotton/Polyester, Fabric Weight 7.5 oz, Includes Lining No, Style Industrial Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Navy, Inseam 28 in, Maximum Waist Size 29 in, Size S, Application Industrial, Cleaning and Care Instructions Industrial Wash, Features Touchtex Technology, Wrinkle Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.