Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Women's Half Elastic Pant, 10, Spruce Green, Cotton/Polyester

  • Mfr # PT59SG 10 28

  • Zoro # G1320299


product price: $31.39
/ea

Key Features

Material
Cotton/Polyester
Gender
Women's
Fabric Weight
8 oz
Series
PT59
Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT59SG 10 28
Zoro #
G1320299
UPC #
763086930400
Country of Origin
Mexico

Dimensions

Size
10
Maximum Waist Size
28 in
Womens Size
10
Tag Size
28 x 28
Minimum Waist Size
27 in

Details

Item
Women's Half Elastic Pant
Color
Spruce Green
Material
Cotton/Polyester
Gender
Women's
Inseam
28 in
Fabric Weight
8 oz
Series
PT59
Pockets
2
Features
Stain Resistance, Touchtex Technology, Wrinkle Resistant
Garment Style
Women's Pants
Style
Work Pants
Number of Outside Pockets
2
Waist Closure
Hook-and-Loop
Insulated for Cold Conditions
No
Fit
Straight leg
Cleaning and Care Instructions
Industrial Wash
Ankle Type
Open
Leg Fit
Straight Leg
Fly Closure Type
Zipper

Description

Wmns Spruce Grn Half Elastic Pant, Garment Type Pants, Insulated for Cold Conditions No, Gender Women's, Material Cotton/Polyester, Fabric Weight 8 oz, Includes Lining No, Style Work Pants, Waist Closure Hook-and-Loop, Fly Closure Type Zipper, Fit Straight leg, Leg Fit Straight Leg, Number of Outside Pockets 2, Color Spruce Green, Inseam 28 in, Maximum Waist Size 28 in, Size M, Ankle Type Open, Cleaning and Care Instructions Industrial Wash

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.