Zoro Homepage

Women's Women's Half Elastic Pant, 10, White, Cotton/Polyester

  • Mfr # PT59WH 10 32

  • Zoro # G1043108


product price: $28.49
/ea

Key Features

Material
Cotton/Polyester
Gender
Women's
Fabric Weight
8 oz
Number of Outside Pockets
2
Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT59WH 10 32
Zoro #
G1043108
UPC #
763086933197
Country of Origin
Mexico

Dimensions

Size
10

Details

Item
Women's Half Elastic Pant
Color
White
Material
Cotton/Polyester
Gender
Women's
Inseam
32 in
Fabric Weight
8 oz
Number of Outside Pockets
2
Pockets
2
Garment Style
Women's Pants

Description

Wmns White Half Elastic Pant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.