Zoro Homepage

Women's Women's Half Elastic Pant, 14, Tan, Cotton/Polyester

  • Mfr # PT59TN 14 30

  • Zoro # G1320868


product price: $31.39
/ea

Key Features

Material
Cotton/Polyester
Gender
Women's
Fabric Weight
8 oz
Series
PT59
Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT59TN 14 30
Zoro #
G1320868
UPC #
763086931919
Country of Origin
Mexico

Dimensions

Size
14
Maximum Waist Size
31 in
Womens Size
14
Tag Size
31 x 30
Minimum Waist Size
30 in

Details

Item
Women's Half Elastic Pant
Color
Tan
Material
Cotton/Polyester
Gender
Women's
Inseam
30 in
Fabric Weight
8 oz
Series
PT59
Pockets
2
Features
Stain Resistance, Touchtex Technology, Wrinkle Resistant
Style
Work Pants
Garment Style
Women's Pants
Number of Outside Pockets
2
Leg Fit
Straight Leg
Waist Closure
Hook-and-Loop
Cleaning and Care Instructions
Industrial Wash
Insulated for Cold Conditions
No
Fit
Straight leg
Ankle Type
Open
Fly Closure Type
Zipper

Description

Wmns Tan Half Elastic Pant, Garment Type Pants, Insulated for Cold Conditions No, Gender Women's, Material Cotton/Polyester, Fabric Weight 8 oz, Includes Lining No, Style Work Pants, Waist Closure Hook-and-Loop, Fly Closure Type Zipper, Fit Straight leg, Leg Fit Straight Leg, Number of Outside Pockets 2, Color Tan, Inseam 30 in, Maximum Waist Size 31 in, Size L, Ankle Type Open, Cleaning and Care Instructions Industrial Wash, Features Stain Resistance, Touchtex Technology, Wrinkle Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.