Zoro Homepage

Women's Women's Half Elastic Pant, 22, Charcoal, Cotton/Polyester

  • Mfr # PT59CH 22 28

  • Zoro # G1319510


product price: $31.39
/ea

Key Features

Material
Cotton/Polyester
Gender
Women's
Fabric Weight
8 oz
Series
PT59
Features
Stain Resistance, Touchtex Technology, Wrinkle Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT59CH 22 28
Zoro #
G1319510
UPC #
763086927615
Country of Origin
Mexico

Dimensions

Size
22
Minimum Waist Size
37 in
Maximum Waist Size
38 1/2 in
Tag Size
38 1/2 x 28
Womens Size
22

Details

Item
Women's Half Elastic Pant
Color
Charcoal
Material
Cotton/Polyester
Gender
Women's
Inseam
28 in
Fabric Weight
8 oz
Series
PT59
Features
Stain Resistance, Touchtex Technology, Wrinkle Resistant
Pockets
2
Number of Outside Pockets
2
Style
Work Pants
Garment Style
Women's Pants
Leg Fit
Straight Leg
Cleaning and Care Instructions
Industrial Wash
Waist Closure
Hook-and-Loop
Ankle Type
Open
Fly Closure Type
Zipper
Insulated for Cold Conditions
No
Fit
Straight leg

Description

Wmns Charcoal Half Elastic Pant, Garment Type Pants, Insulated for Cold Conditions No, Gender Women's, Material Cotton/Polyester, Fabric Weight 8 oz, Includes Lining No, Style Work Pants, Waist Closure Hook-and-Loop, Fly Closure Type Zipper, Fit Straight leg, Leg Fit Straight Leg, Number of Outside Pockets 2, Color Charcoal, Inseam 28 in, Maximum Waist Size 38 1/2 in, Size 2XL, Ankle Type Open, Cleaning and Care Instructions Industrial Wash

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.