Zoro Homepage

Women's Women's Half Elastic Pant, 24, Tan, Cotton/Polyester

  • Mfr # PT59TN 24 28

  • Zoro # G1321008


product price: $31.39
/ea

Key Features

Material
Cotton/Polyester
Gender
Women's
Fabric Weight
8 oz
Series
PT59
Features
Stain Resistance, Touchtex Technology, Wrinkle Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT59TN 24 28
Zoro #
G1321008
UPC #
763086932398
Country of Origin
Mexico

Dimensions

Size
24
Womens Size
24
Tag Size
40 1/2 x 28
Maximum Waist Size
40 1/2 in
Minimum Waist Size
39 in

Details

Item
Women's Half Elastic Pant
Color
Tan
Material
Cotton/Polyester
Gender
Women's
Inseam
28 in
Fabric Weight
8 oz
Series
PT59
Features
Stain Resistance, Touchtex Technology, Wrinkle Resistant
Pockets
2
Style
Work Pants
Garment Style
Women's Pants
Number of Outside Pockets
2
Fit
Straight leg
Leg Fit
Straight Leg
Fly Closure Type
Zipper
Insulated for Cold Conditions
No
Ankle Type
Open
Cleaning and Care Instructions
Industrial Wash
Waist Closure
Hook-and-Loop

Description

Wmns Tan Half Elastic Pant, Garment Type Pants, Insulated for Cold Conditions No, Gender Women's, Material Cotton/Polyester, Fabric Weight 8 oz, Includes Lining No, Style Work Pants, Waist Closure Hook-and-Loop, Fly Closure Type Zipper, Fit Straight leg, Leg Fit Straight Leg, Number of Outside Pockets 2, Color Tan, Inseam 28 in, Maximum Waist Size 40 1/2 in, Size 2XL, Ankle Type Open, Cleaning and Care Instructions Industrial Wash

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.