Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Women's Half Elastic Pant, 24, Tan, Cotton/Polyester

  • Mfr # PT59TN 24 32

  • Zoro # G1321026


product price: $31.39
/ea

Key Features

Material
Cotton/Polyester
Gender
Women's
Fabric Weight
8 oz
Series
PT59
Features
Stain Resistance, Touchtex Technology, Wrinkle Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT59TN 24 32
Zoro #
G1321026
UPC #
763086932435
Country of Origin
Mexico

Dimensions

Size
24
Womens Size
24
Tag Size
40 1/2 x 32
Minimum Waist Size
39 in
Maximum Waist Size
40 1/2 in

Details

Item
Women's Half Elastic Pant
Color
Tan
Material
Cotton/Polyester
Gender
Women's
Inseam
32 in
Fabric Weight
8 oz
Series
PT59
Features
Stain Resistance, Touchtex Technology, Wrinkle Resistant
Pockets
2
Style
Work Pants
Number of Outside Pockets
2
Garment Style
Women's Pants
Cleaning and Care Instructions
Industrial Wash
Waist Closure
Hook-and-Loop
Fly Closure Type
Zipper
Leg Fit
Straight Leg
Fit
Straight leg
Insulated for Cold Conditions
No
Ankle Type
Open

Description

Wmns Tan Half Elastic Pant, Garment Type Pants, Insulated for Cold Conditions No, Gender Women's, Material Cotton/Polyester, Fabric Weight 8 oz, Includes Lining No, Style Work Pants, Waist Closure Hook-and-Loop, Fly Closure Type Zipper, Fit Straight leg, Leg Fit Straight Leg, Number of Outside Pockets 2, Color Tan, Inseam 32 in, Maximum Waist Size 40 1/2 in, Size 2XL, Ankle Type Open, Cleaning and Care Instructions Industrial Wash

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.