Zoro Homepage

Women's Women's Half Elastic Pant, 4, Tan, Cotton/Polyester

  • Mfr # PT59TN 04 28

  • Zoro # G1320700


product price: $31.39
/ea

Key Features

Material
Cotton/Polyester
Gender
Women's
Fabric Weight
8 oz
Series
PT59
Features
Stain Resistance, Touchtex Technology, Wrinkle Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT59TN 04 28
Zoro #
G1320700
UPC #
763086931391
Country of Origin
Mexico

Dimensions

Size
4
Minimum Waist Size
24 in
Tag Size
24 1/2 x 28
Maximum Waist Size
24 1/2 in
Womens Size
4

Details

Item
Women's Half Elastic Pant
Color
Tan
Material
Cotton/Polyester
Gender
Women's
Inseam
28 in
Fabric Weight
8 oz
Series
PT59
Features
Stain Resistance, Touchtex Technology, Wrinkle Resistant
Pockets
2
Number of Outside Pockets
2
Garment Style
Women's Pants
Style
Work Pants
Waist Closure
Hook-and-Loop
Leg Fit
Straight Leg
Ankle Type
Open
Fit
Straight leg
Insulated for Cold Conditions
No
Fly Closure Type
Zipper
Cleaning and Care Instructions
Industrial Wash

Description

Wmns Tan Half Elastic Pant, Garment Type Pants, Insulated for Cold Conditions No, Gender Women's, Material Cotton/Polyester, Fabric Weight 8 oz, Includes Lining No, Style Work Pants, Waist Closure Hook-and-Loop, Fly Closure Type Zipper, Fit Straight leg, Leg Fit Straight Leg, Number of Outside Pockets 2, Color Tan, Inseam 28 in, Maximum Waist Size 24 1/2 in, Size XS, Ankle Type Open, Cleaning and Care Instructions Industrial Wash, Features Stain Resistance, Touchtex Technology, Wrinkle Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.