
Women's Women's Half Elastic Pant, 6, White, Cotton/Polyester
Mfr # PT59WH 06 32
Zoro # G1043047
product price: $28.49
/eaKey Features
Material
Cotton/Polyester
Gender
Women's
Fabric Weight
8 oz
Number of Outside Pockets
2
Garment Style
Women's Pants
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT59WH 06 32
Zoro #
G1043047
UPC #
763086932992
Country of Origin
Mexico
Dimensions
Size
6
Details
Item
Women's Half Elastic Pant
Color
White
Material
Cotton/Polyester
Gender
Women's
Inseam
32 in
Fabric Weight
8 oz
Number of Outside Pockets
2
Garment Style
Women's Pants
Pockets
2
Description
Wmns White Half Elastic Pant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.