Zoro Homepage

Women's Women's Half Elastic Pant, 8, Spruce Green, Cotton/Polyester

  • Mfr # PT59SG 08 28

  • Zoro # G1320265


product price: $31.39
/ea

Key Features

Material
Cotton/Polyester
Gender
Women's
Fabric Weight
8 oz
Series
PT59
Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT59SG 08 28
Zoro #
G1320265
UPC #
763086930301
Country of Origin
Mexico

Dimensions

Size
8
Womens Size
8
Minimum Waist Size
26 in
Maximum Waist Size
26 1/2 in
Tag Size
26 1/2 x 28

Details

Item
Women's Half Elastic Pant
Color
Spruce Green
Material
Cotton/Polyester
Gender
Women's
Inseam
28 in
Fabric Weight
8 oz
Series
PT59
Pockets
2
Features
Stain Resistance, Touchtex Technology, Wrinkle Resistant
Garment Style
Women's Pants
Number of Outside Pockets
2
Style
Work Pants
Fit
Straight leg
Ankle Type
Open
Insulated for Cold Conditions
No
Fly Closure Type
Zipper
Cleaning and Care Instructions
Industrial Wash
Leg Fit
Straight Leg
Waist Closure
Hook-and-Loop

Description

Wmns Spruce Grn Half Elastic Pant, Garment Type Pants, Insulated for Cold Conditions No, Gender Women's, Material Cotton/Polyester, Fabric Weight 8 oz, Includes Lining No, Style Work Pants, Waist Closure Hook-and-Loop, Fly Closure Type Zipper, Fit Straight leg, Leg Fit Straight Leg, Number of Outside Pockets 2, Color Spruce Green, Inseam 28 in, Maximum Waist Size 26 1/2 in, Size S, Ankle Type Open, Cleaning and Care Instructions Industrial Wash

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.