Zoro Homepage

Women's Womens Pant W/Side Elastic, 12, Khaki, Cotton/Polyester

  • Mfr # PT61KH 12 30

  • Zoro # G0679397


product price: $28.49
/ea

Key Features

Material
Cotton/Polyester
Gender
Women's
Size
12
Fabric Weight
7.5 oz
Fits Waist Size
28-1/2" to 29-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT61KH 12 30
Zoro #
G0679397
UPC #
763086946739
Country of Origin
Mexico

Dimensions

Size
12
Fits Waist Size
28-1/2" to 29-1/2"
Tag Size
29 1/2 x 30
Womens Size
12
Maximum Waist Size
29 1/2 in
Minimum Waist Size
28 1/2 in

Details

Item
Womens Pant W/Side Elastic
Color
Khaki
Material
Cotton/Polyester
Gender
Women's
Inseam
30 in
Fabric Weight
7.5 oz
Series
PT61
Closure Type
Zipper/Button
Number of Outside Pockets
4
Pockets
4
Garment Style
Women's Pants
Leg Fit
Straight Leg
Fit
Regular Fit
Features
Minimum Pressing or Ironing Required, Wrinkle Resistant
Cleaning and Care Instructions
Industrial Wash
Insulated for Cold Conditions
No
Fly Closure Type
Zipper
Waist Closure
Buttons
Includes Hammer Loop
No

Description

Womens Khaki Side Elastic Workpant, Garment Type Pants, Insulated for Cold Conditions No, Gender Women's, Material Cotton/Polyester, Fabric Weight 7.5 oz, Includes Lining No, Style Elastic Insert Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Regular Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Khaki, Inseam 30 in, Maximum Waist Size 29 1/2 in, Size M, Cleaning and Care Instructions Industrial Wash, Features Minimum Pressing or Ironing Required, Wrinkle Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.