Zoro Homepage

Women's Womens Pant W/Side Elastic, 14, Charcoal, Cotton/Polyester

  • Mfr # PT61CH 14 30

  • Zoro # G1324009


product price: $31.29
/ea

Key Features

Material
Cotton/Polyester
Gender
Women's
Size
14
Fabric Weight
7.5 oz
Series
PT61
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT61CH 14 30
Zoro #
G1324009
UPC #
763086945411
Country of Origin
Mexico

Dimensions

Size
14
Minimum Waist Size
30 in
Tag Size
31 x 30
Womens Size
14
Maximum Waist Size
31 in

Details

Item
Womens Pant W/Side Elastic
Color
Charcoal
Material
Cotton/Polyester
Gender
Women's
Inseam
30 in
Fabric Weight
7.5 oz
Series
PT61
Features
Minimum Pressing or Ironing Required, Wrinkle Resistant
Closure Type
Zipper/Button
Pockets
4
Garment Style
Women's Pants
Style
Elastic Insert Pants
Number of Outside Pockets
4
Leg Fit
Straight Leg
Fly Closure Type
Zipper
Insulated for Cold Conditions
No
Waist Closure
Buttons
Fit
Regular Fit
Cleaning and Care Instructions
Industrial Wash

Description

Wmns Charcoal Side Elastic Workpant, Garment Type Pants, Insulated for Cold Conditions No, Gender Women's, Material Cotton/Polyester, Fabric Weight 7.5 oz, Includes Lining No, Style Elastic Insert Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Regular Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Charcoal, Inseam 30 in, Maximum Waist Size 31 in, Size L, Cleaning and Care Instructions Industrial Wash, Features Minimum Pressing or Ironing Required, Wrinkle Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.