Zoro Homepage

Women's Womens Pant W/Side Elastic, 16, Navy, Cotton/Polyester

  • Mfr # PT61NV 16 30

  • Zoro # G1325250


product price: $28.49
/ea

Key Features

Material
Cotton/Polyester
Gender
Women's
Size
16
Fabric Weight
7.5 oz
Series
PT61
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT61NV 16 30
Zoro #
G1325250
UPC #
763086948436
Country of Origin
Mexico

Dimensions

Size
16
Minimum Waist Size
31 1/2 in
Maximum Waist Size
32 1/2 in
Womens Size
16
Tag Size
32 1/2 x 30

Details

Item
Womens Pant W/Side Elastic
Color
Navy
Material
Cotton/Polyester
Gender
Women's
Inseam
30 in
Fabric Weight
7.5 oz
Series
PT61
Features
Minimum Pressing or Ironing Required, Wrinkle Resistant
Pockets
4
Closure Type
Zipper/Button
Garment Style
Women's Pants
Number of Outside Pockets
4
Style
Elastic Insert Pants
Fly Closure Type
Zipper
Waist Closure
Buttons
Cleaning and Care Instructions
Industrial Wash
Fit
Regular Fit
Leg Fit
Straight Leg
Insulated for Cold Conditions
No

Description

Womens Navy Side Elastic Workpant, Garment Type Pants, Insulated for Cold Conditions No, Gender Women's, Material Cotton/Polyester, Fabric Weight 7.5 oz, Includes Lining No, Style Elastic Insert Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Regular Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Navy, Inseam 30 in, Maximum Waist Size 32 1/2 in, Size L, Cleaning and Care Instructions Industrial Wash, Features Minimum Pressing or Ironing Required, Wrinkle Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.