Zoro Homepage

Women's Womens Pant W/Side Elastic, 20, Charcoal, Cotton/Polyester

  • Mfr # PT61CH 20 28

  • Zoro # G1324401


product price: $28.49
/ea

Key Features

Material
Cotton/Polyester
Gender
Women's
Size
20
Fabric Weight
7.5 oz
Series
PT61
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT61CH 20 28
Zoro #
G1324401
UPC #
763086945695
Country of Origin
Mexico

Dimensions

Size
20
Maximum Waist Size
36 1/2 in
Tag Size
36 1/2 x 28
Minimum Waist Size
35 in
Womens Size
20

Details

Item
Womens Pant W/Side Elastic
Color
Charcoal
Material
Cotton/Polyester
Gender
Women's
Inseam
28 in
Fabric Weight
7.5 oz
Series
PT61
Features
Minimum Pressing or Ironing Required, Wrinkle Resistant
Pockets
4
Closure Type
Zipper/Button
Style
Elastic Insert Pants
Garment Style
Women's Pants
Number of Outside Pockets
4
Cleaning and Care Instructions
Industrial Wash
Leg Fit
Straight Leg
Waist Closure
Buttons
Insulated for Cold Conditions
No
Fit
Regular Fit
Fly Closure Type
Zipper

Description

Wmns Charcoal Side Elastic Workpant, Garment Type Pants, Insulated for Cold Conditions No, Gender Women's, Material Cotton/Polyester, Fabric Weight 7.5 oz, Includes Lining No, Style Elastic Insert Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Regular Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Charcoal, Inseam 28 in, Maximum Waist Size 36 1/2 in, Size XL, Cleaning and Care Instructions Industrial Wash

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.