Zoro Homepage

Women's Womens Pant W/Side Elastic, 22, Khaki, Cotton/Polyester

  • Mfr # PT61KH 22 28

  • Zoro # G1325040


product price: $30.49
/ea

Key Features

Material
Cotton/Polyester
Gender
Women's
Size
22
Fabric Weight
7.5 oz
Series
PT61
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT61KH 22 28
Zoro #
G1325040
UPC #
763086947217
Country of Origin
Mexico

Dimensions

Size
22
Womens Size
22
Maximum Waist Size
38 1/2 in
Minimum Waist Size
37 in
Tag Size
38 1/2 x 28

Details

Item
Womens Pant W/Side Elastic
Color
Khaki
Material
Cotton/Polyester
Gender
Women's
Inseam
28 in
Fabric Weight
7.5 oz
Series
PT61
Pockets
4
Closure Type
Zipper/Button
Features
Minimum Pressing or Ironing Required, Wrinkle Resistant
Style
Elastic Insert Pants
Garment Style
Women's Pants
Number of Outside Pockets
4
Cleaning and Care Instructions
Industrial Wash
Fly Closure Type
Zipper
Leg Fit
Straight Leg
Waist Closure
Buttons
Fit
Regular Fit
Insulated for Cold Conditions
No

Description

Womens Khaki Side Elastic Workpant, Garment Type Pants, Insulated for Cold Conditions No, Gender Women's, Material Cotton/Polyester, Fabric Weight 7.5 oz, Includes Lining No, Style Elastic Insert Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Regular Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Khaki, Inseam 28 in, Maximum Waist Size 38 1/2 in, Size 2XL, Cleaning and Care Instructions Industrial Wash, Features Minimum Pressing or Ironing Required, Wrinkle Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.