
Women's Womens Pant W/Side Elastic, 22, White, Cotton/Polyester
Mfr # PT61WH 22 32
Zoro # G1325451
product price: $28.49
/eaKey Features
Color
White
Material
Cotton/Polyester
Gender
Women's
Fabric Weight
7.5 oz
Closure Type
Zipper/Button
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT61WH 22 32
Zoro #
G1325451
UPC #
763086950194
Country of Origin
Mexico
Dimensions
Size
22
Details
Item
Womens Pant W/Side Elastic
Color
White
Material
Cotton/Polyester
Gender
Women's
Inseam
32 in
Fabric Weight
7.5 oz
Closure Type
Zipper/Button
Pockets
4
Garment Style
Women's Pants
Number of Outside Pockets
4
Description
Womens White Side Elastic Pant, Garment Type Pants
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.