Zoro Homepage

Women's Womens Pant W/Side Elastic, 28, Navy, Cotton/Polyester

  • Mfr # PT61NV 28 28

  • Zoro # G1324045


product price: $28.49
/ea

Key Features

Color
Navy
Material
Cotton/Polyester
Gender
Women's
Size
28
Fabric Weight
7.5 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT61NV 28 28
Zoro #
G1324045
UPC #
763086949013
Country of Origin
Mexico

Dimensions

Size
28
Maximum Waist Size
44 1/2 in
Tag Size
44 1/2 x 28
Minimum Waist Size
43 in
Womens Size
28

Details

Item
Womens Pant W/Side Elastic
Color
Navy
Material
Cotton/Polyester
Gender
Women's
Inseam
28 in
Fabric Weight
7.5 oz
Series
PT61
Features
Minimum Pressing or Ironing Required, Wrinkle Resistant
Pockets
4
Closure Type
Zipper/Button
Garment Style
Women's Pants
Number of Outside Pockets
4
Style
Elastic Insert Pants
Fly Closure Type
Zipper
Leg Fit
Straight Leg
Fit
Regular Fit
Insulated for Cold Conditions
No
Cleaning and Care Instructions
Industrial Wash
Waist Closure
Buttons

Description

Womens Navy Side Elastic Workpant, Garment Type Pants, Insulated for Cold Conditions No, Gender Women's, Material Cotton/Polyester, Fabric Weight 7.5 oz, Includes Lining No, Style Elastic Insert Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Regular Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Navy, Inseam 28 in, Maximum Waist Size 44 1/2 in, Size 3XL, Cleaning and Care Instructions Industrial Wash, Features Minimum Pressing or Ironing Required, Wrinkle Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.