Zoro Homepage

Women's Womens Pant W/Side Elastic, 4, Black, Cotton/Polyester

  • Mfr # PT61BK 04 28

  • Zoro # G1323430


product price: $31.29
/ea

Key Features

Material
Cotton/Polyester
Gender
Women's
Size
4
Fabric Weight
7.5 oz
Series
PT61
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT61BK 04 28
Zoro #
G1323430
UPC #
763086943653
Country of Origin
Mexico

Dimensions

Size
4
Maximum Waist Size
24 1/2 in
Tag Size
24 1/2 x 28
Womens Size
4
Minimum Waist Size
24 in

Details

Item
Womens Pant W/Side Elastic
Color
Black
Material
Cotton/Polyester
Gender
Women's
Inseam
28 in
Fabric Weight
7.5 oz
Series
PT61
Features
Minimum Pressing or Ironing Required, Wrinkle Resistant
Closure Type
Zipper/Button
Pockets
4
Style
Elastic Insert Pants
Number of Outside Pockets
4
Garment Style
Women's Pants
Insulated for Cold Conditions
No
Waist Closure
Buttons
Fit
Regular Fit
Fly Closure Type
Zipper
Cleaning and Care Instructions
Industrial Wash
Leg Fit
Straight Leg

Description

Womens Black Pant W/Side Elastic, Garment Type Pants, Insulated for Cold Conditions No, Gender Women's, Material Cotton/Polyester, Fabric Weight 7.5 oz, Includes Lining No, Style Elastic Insert Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Regular Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Black, Inseam 28 in, Maximum Waist Size 24 1/2 in, Size XS, Cleaning and Care Instructions Industrial Wash, Features Minimum Pressing or Ironing Required, Wrinkle Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.