Zoro Homepage

Women's Womens Pant W/Side Elastic, 8, Navy, Cotton/Polyester

  • Mfr # PT61NV 08 28

  • Zoro # G1325129


product price: $29.89
/ea

Key Features

Material
Cotton/Polyester
Gender
Women's
Size
8
Fabric Weight
7.5 oz
Series
PT61
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT61NV 08 28
Zoro #
G1325129
UPC #
763086948016
Country of Origin
Mexico

Dimensions

Size
8
Womens Size
8
Maximum Waist Size
26 1/2 in
Tag Size
26 1/2 x 28
Minimum Waist Size
26 in

Details

Item
Womens Pant W/Side Elastic
Color
Navy
Material
Cotton/Polyester
Gender
Women's
Inseam
28 in
Fabric Weight
7.5 oz
Series
PT61
Closure Type
Zipper/Button
Features
Minimum Pressing or Ironing Required, Wrinkle Resistant
Pockets
4
Number of Outside Pockets
4
Style
Elastic Insert Pants
Garment Style
Women's Pants
Fly Closure Type
Zipper
Fit
Regular Fit
Leg Fit
Straight Leg
Waist Closure
Buttons
Cleaning and Care Instructions
Industrial Wash
Insulated for Cold Conditions
No

Description

Womens Navy Side Elastic Workpant, Garment Type Pants, Insulated for Cold Conditions No, Gender Women's, Material Cotton/Polyester, Fabric Weight 7.5 oz, Includes Lining No, Style Elastic Insert Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Regular Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Navy, Inseam 28 in, Maximum Waist Size 26 1/2 in, Size S, Cleaning and Care Instructions Industrial Wash, Features Minimum Pressing or Ironing Required, Wrinkle Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.