Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Women's WorknMotion Pants, 12, Navy, Cotton/Polyester

  • Mfr # PZ33NV 12 28

  • Zoro # G0679808


product price: $33.99
/ea

Key Features

Material
Cotton/Polyester
Gender
Women's
Fabric Weight
7.75 oz
Fits Waist Size
32 1/2 in
Series
PZ33
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PZ33NV 12 28
Zoro #
G0679808
UPC #
883248518236
Country of Origin
Mexico

Dimensions

Size
12
Fits Waist Size
32 1/2 in
Minimum Waist Size
31 in
Maximum Waist Size
32 1/2 in
Tag Size
32 1/2 x 28
Womens Size
12

Details

Item
Women's WorknMotion Pants
Color
Navy
Material
Cotton/Polyester
Gender
Women's
Inseam
28 in
Fabric Weight
7.75 oz
Series
PZ33
Closure Type
Zipper/Button
Number of Outside Pockets
3
Garment Style
Women's Pants
Pockets
3
Insulated for Cold Conditions
No
Cleaning and Care Instructions
Home Wash, Industrial Laundry
Waist Closure
Buttons
Features
Technology Crafted Polyester, Wrinkle Resistant
Leg Fit
Straight Leg
Fit
Easy Fit
Fly Closure Type
Zipper
Includes Hammer Loop
No

Description

Work N Motion Pants, Garment Type Pants, Insulated for Cold Conditions No, Gender Women's, Material Cotton/Polyester, Fabric Weight 7.75 oz, Includes Lining No, Style Work Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 3, Color Navy, Inseam 28 in, Maximum Waist Size 32 1/2 in, Size M, Cleaning and Care Instructions Home Wash, Industrial Laundry, Features Technology Crafted Polyester, Wrinkle Resistant, Minimum Waist Size 31 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.